33 X 22 4 Hole Double Bowl Undercounter SINK Executive Chef Thunder Grey
Executive Chef™ 33 X 22 4 Hole Double Bowl Undercounter SINK Executive Chef Thunder Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large/medium bowls
- Left depth is 9-3/4" and right depth is 7-3/4"
- Minimum base cabinet width 36"
- Offset faucet ledge
- Oversized holes allow for easy installation of faucets and accessories
- Three oversized faucet holes with one oversized accessory hole to the right
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Executive Chef™
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16 in x 19 in x 9-3/4 in
- Sink Bowl Size, Right:
- 12 in x 17 in x 7-3/4 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in