1.5 gpm 3-function Full, Drenching Rain and Intense Massage Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Exhale® 1.5 gpm 3-function Full, Drenching Rain and Intense Massage Showerhead in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Exhale® 1.5 gpm 3-function Full, Drenching Rain and Intense Massage Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72596-BN
  • Item #7116501
  • Manufacturer Part #72596-BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced spray engine provides three spray experiences: Full coverage, drenching rain and pulsating massage
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
  • Showerhead features transitional design inspired by nature
  • Flow rate: 1.5 gpm
  • Full 360° rotation of entire sprayface cycles through spray functions
  • Silicone sprayface is easy to clean
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Drenching rain delivers a soft and soothing circular water pattern
  • Showerarm and flange not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Exhale®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-13/16 in
Diameter:
3-9/16 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Metal, Silicone
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Spray Type:
Drenching Rain, Full, Intense Massage
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes