Supply Elbow in Polished Chrome

You last purchased this on
 
KOHLER

Exhale® Supply Elbow in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Exhale® Supply Elbow in Polished Chrome

  • Fast #
  • Part #K98353-CP
  • Item #7044761
  • Manufacturer Part #98353-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes check valve for backflow prevention
  • Coordinates with other products in the Exhale™ collection
  • For use with a handshower and hose (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Exhale®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Diameter:
2 in
End Connection 1:
Threaded
End Connection 2:
NPT
End Connections:
Threaded x NPT
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
2-5/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-5/8 in
Hose Included:
No
IAPMO Listed -:
No
Length:
2-5/8 in
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
1-1/4 in