Hand Shower Holder in Titanium
Exhale® Hand Shower Holder in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball joint offers smooth and wide-range movement
- Coordinates with other products in the Exhale™ collection
- Bracket pivots and rotates to position handshower at desired angle
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Exhale®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Diameter:
- 2 in
- Faucet Height:
- 2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Height:
- 2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-15/16 in