Kohler Exhale® Hand Shower in Titanium

K98354-TT

Manufacturer Part #: 98354-TT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Integrated hand shower bracket fits most handshowers
  • Coordinates with other products in the Exhale™ collection

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Collection
Exhale®
End Connection 2
Threaded
End Connections
NPT x Threaded
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
1-3/4 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Fitting Size 2
1/2 in
Height
1-3/4 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
WaterSense Labeled
No
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday