Supply Elbow with Bracket and Flow Control in Titanium
Exhale® Supply Elbow with Bracket and Flow Control in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes check valve for backflow prevention
- Flow control eliminates the need for a separate volume control valve and trim
- For use with a handshower and hose (sold separately)
- Coordinates with other products in the Exhale™ collection
- Integrated hand shower bracket fits most handshowers
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Exhale®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Titanium
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Supply Elbow
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No