Kohler Exhale® Hand Shower in Titanium

K98349

Manufacturer Part #: 98349-TT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bracket pivots and rotates to position handshower at desired angle
  • Ball joint offers smooth and wide-range movement
  • Coordinates with other products in the Exhale™ collection

SPECIFICATIONS

ADA Compliant
No
Collection
Exhale®
Faucet Height
2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Height
2 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
Type
Adjustable Wall Holder
WaterSense Labeled
No
Width
2-15/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday