Kohler Exhale® Hand Shower

K98354

Manufacturer Part #: 98354-CP

Color/Finish

Starting at $138.80

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with other products in the Exhale™ collection
  • For use with a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Integrated hand shower bracket fits most handshowers

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Exhale®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
End Connection 1
NPT
End Connection 2
Threaded
End Connections
NPT x Threaded
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
1-3/4 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
1-3/4 in
Hose Included
No
IAPMO Listed
No
Length
2-11/16 in
Material
Metal
NSF Certified
No
Pause Control
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday