Kohler Exhale® Multi Function Hand Shower in Polished Chrome

K72587

Manufacturer Part #: 72587-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handshower features transitional design inspired by nature
  • Advanced spray engine provides three spray experiences: Full coverage, drenching rain and pulsating massage
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
  • Drenching rain delivers a soft and soothing circular water pattern
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Full 360° rotation of entire sprayface cycles through spray functions
  • Silicone sprayface is easy to clean
  • Flow rate: 1.5 gpm
  • Requires Kohler® K-8593, Kohler® K-9514, Kohler® K-45981 or Kohler® K-45982 shower hose (sold separately)

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-8593, K-9514, K-45981 and K-45982 Shower Hoses
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Exhale®
End Connection 2
Threaded
End Connections
Threaded
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Height
10-13/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Fitting Size 2
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.5
Height
10-13/16 in
Hose Included
No
IAPMO Listed
Yes
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Spray Type
Drenching Rain, Full Coverage, Intense Massage
Trim Only
No
WaterSense Labeled
Yes
Width
6-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday