60 x 36 in. Curved Bathtub with Right Hand Drain in White

You last purchased this on
 
KOHLER

Expanse® 60 x 36 in. Curved Bathtub with Right Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Expanse® 60 x 36 in. Curved Bathtub with Right Hand Drain in White

  • Fast #
  • Part #K1118-RAW-0
  • Item #4490743
  • Manufacturer Part #1118-RAW-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Curved basin and integral apron create a graceful and spacious bathing experience
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Right-hand drain location
  • Textured bottom surface
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Curved
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5, CSA C22.2
Capacity:
55.6 gal
Collection:
Expanse®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Location:
Right
GSA Approved:
No
Height:
18-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
UL Listed:
Yes
Width:
36 in