60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
Expanse® 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
Package Quantity Info:
EA: 1 IP: 1 PT: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Curved basin and integral apron create a graceful and spacious bathing experience
- Tile flange
- Curved basin extends to 34" for a spacious bathing experience
- Left-hand drain location
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45-5/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25-9/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 55.6 gal
- Collection:
- Expanse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 12-11/16 in
- UL Listed:
- No
- Weight:
- 70 lb
- cUPC Certified:
- No