60 x 36 in. Soaker Alcove Bathtub Right Drain in Almond
Expanse® 60 x 36 in. Soaker Alcove Bathtub Right Drain in Almond
Package Quantity Info:
EA: 1 IP: 1 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Curved basin and integral apron create a graceful and spacious bathing experience
- Right-hand drain location
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45-5/16 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25-9/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 55.6 gal
- Collection:
- Expanse®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 18-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Size:
- 60 in x 36 in x 18-1/4 in
- Soaking Depth:
- 12-11/16 in
- UL Listed:
- No
- Weight:
- 70 lb
- cUPC Certified:
- No