Curved Shower Rod in Brushed Stainless

You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod in Brushed Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod in Brushed Stainless

  • Fast #
  • Part #K9349-BS
  • Item #4028736
  • Manufacturer Part #9349-BS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Select Color Finish Name

Frequently Purchased Together

Product Details

  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Curved shape provides spacious showering environment
  • Installation hardware and template included
  • Adjustable to fit standard 60" or 72" enclosures
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Expanse®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Diameter:
2-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
2-3/16 in