Expanse® Curved Shower Rod in Brushed Stainless

Part #K9350-BS  |  Item #4028761  |  Manufacturer Part #9350-BS

$ 71.61 EACH
(Pricing is for Brushed Stainless)

Color/Finish:
Brushed Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Curved shape provides spacious showering environment
  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Adjustable to fit standard 60" or 72" enclosures
  • Installation hardware and template included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Expanse®

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Diameter: 2-13/16 in

Height: 2-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 72 in

Material: Stainless Steel

Product Type: Shower Rod

Shape: Curved

Type: K9350-BS

Width: 2-3/16 in