Curved Shower Rod in Brushed Stainless
Expanse® Curved Shower Rod in Brushed Stainless
Frequently Purchased Together
Product Details
- Material: Stainless steel
- Kohler® finishes resist corrosion and tarnishing
- Curved shape provides spacious showering environment
- Installation hardware and template included
- Adjustable to fit standard 60" or 72" enclosures
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Expanse®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in