Expanse® Curved Shower Rod- Traditional Design Oil Rubbed Bronze

Part #K9349-2BZ  |  Item #4336233  |  Manufacturer Part #9349-2BZ

$ 72.40 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Curved shape provides spacious showering environment
  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Adjustable to fit standard 60" or 72" enclosures

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Expanse®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 2-13/16 in

Height: 2-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 72 in

Material: Stainless Steel

Product Type: Shower Rod

Shape: Curved

Type: K9349-2BZ

Width: 2-3/16 in