KOHLER

Fairfax® 18 in. Towel Bar in Vibrant Brushed Nickel

Part #K12150-BN  |  Manufacturer Part #12150-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Fairfax® faucets and accessories
  • Material: Solid brass exposed pop-up drain without overflow

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Fairfax®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 4 in

Width: 3-7/8 in