Deck or Wall-Mount Bath Trim with Lever Handles Only, Valve Not Included in Vibrant Brushed Nickel
Fairfax® Deck or Wall-Mount Bath Trim with Lever Handles Only, Valve Not Included in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Material: Solid metal
- Lever handles are ADA compliant
- Lifetime limited warranty covers function and finish for as long as the original consumer/purchaser owns his or her home
- Available in Vibrant® PVD finishes that resists scratches, corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Spout Height:
- 2 in
- Spout Reach:
- 7-1/16 in
- Width:
- 2-1/2 in