Kohler Fairfax® Double Lever Handle Vertical Bidet Faucet in Vibrant Brushed Nickel

K12286-4-BN

Manufacturer Part #: 12286-4-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Solid metal
  • Washerless ceramic valving
  • Ergonomic handle rotation
  • Lever handles are ADA compliant
  • Vertical spray
  • Fixture-mount transfer valve/vacuum breaker
  • Pop-up drain with 1-1/4" tailpiece
  • Flexible supply lines simplify installation on 8" - 16" centers
  • Finish resists scratches, corrosion and tarnishing

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
8 in - 16 in
Collection
Fairfax®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
6-1/8 in
Faucet Material
Metal
Faucet Mount
Fixture Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
Handle Type
Lever
Height
6-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
3-1/2 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday