Plug Button Circle Graphic in White
Fairfax® Plug Button Circle Graphic in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Fairfax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Plug Button
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No