Plug Button in Polished in Chrome

You last purchased this on
 
KOHLER

Fairfax® Plug Button in Polished in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fairfax® Plug Button in Polished in Chrome

  • Fast #
  • Part #K1024303-CP
  • Item #2141065
  • Manufacturer Part #1024303-CP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fairfax®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Plug Button
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No