KOHLER
Fairfax® Round Closed Towel Ring in Oil Rubbed Bronze
Part #K12165-2BZ | Item #4473105 | Manufacturer Part #12165-2BZ
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Fairfax® faucets and accessories
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Fairfax®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 3-1/4 in
Diameter: 7 in
Height: 7-5/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 7 in
Material: Brass
Mount Type: Wall
Projection: 3-1/4 in
Ring Type: Closed
Shape: Round
Width: 7 in