Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
KOHLER

Fairfax® Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fairfax® Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTLS12007-4-2BZ
  • Item #7533484
  • Manufacturer Part #TLS12007-4-2BZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes trim, tub spout, and showerarm, valve not included
  • Customize your shower with a Kohler showerhead
  • Pressure balance provides temperature regulation and anti-scald
  • Complements the Fairfax faucet and accessory collections
  • Supplied with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" NPT connection
  • Single handle controls both on/off activation and temperature setting
  • Includes face plate with handle, bath spout, shower arm with flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Rite-Temp® K-304/K-P304 Series
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fairfax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Shower Arm Reach:
4-3/8 in
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
4-7/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No