Kohler Fairfax® Single Handle Kitchen Faucet in Polished Chrome

K12172-CP

Manufacturer Part #: 12172-CP

Color/Finish

(Pricing is for Polished Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Arched swing spout offers increased clearance for filling pots and cleaning
  • Matching Accent™ sidespray offers extra flexibility and convenience for cleaning and food prep
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Includes one white ceramic plug button
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Flow rate: 2.2 gpm at 60 psi

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday