KOHLER

Fairfax® Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only

Part #KTS12007-4SE-2BZ  |  Manufacturer Part #TS12007-4SE-2BZ

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS12007-4SE trim replaces the existing Kohler® K-T12007-4SE trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes single-function 2 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Fairfax® faucets and accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Fairfax®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: [Slip Fit, Copper]

Faucet Connection Size: 1/2 in

Faucet Height: 5-1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-1/2 in

IAPMO Listed: Yes

Length: 3/8 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 3/8 in

Showerhead Flow Rate: 2.0

Showerhead Function: Single

Spout Reach: 4-7/8 in

Spout Type: Diverter

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 6-1/2 in