Stopper Assembly in Vibrant® Brushed Nickel
Fairfax™ Stopper Assembly in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Replacement stopper assembly
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- Brand Model Compatibility:
- K-12265-4, K-P12265-4
- Collection:
- Fairfax™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Stopper
- IAPMO Listed -:
- No
- Product Type:
- Stopper Assembly
- WaterSense Labeled:
- No