Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Fairfax® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fairfax® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #K12157-2BZ
  • Item #4473116
  • Manufacturer Part #12157-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Fairfax® faucets and accessories
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Fairfax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-3/8 in
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-3/8 in
Width:
7 in