Round Closed Towel Ring in Vibrant Brushed Nickel
Fairfax® Round Closed Towel Ring in Vibrant Brushed Nickel
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Fairfax® faucets and accessories
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairfax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3-1/4 in
- Diameter:
- 7 in
- Height:
- 7-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Ring Type:
- Closed
- Shape:
- Round