KOHLER

Fairfax® Tumbler and Holder in Brushed Nickel

Part #K12161-BN  |  Manufacturer Part #12161-BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tools included
  • Solid brass construction, exposed pop-up drain without overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Fairfax®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 4-1/8 in

IAPMO Listed: No

Installation Type: Surface Mount

Length: 2-1/2 in

Material: [Glass, Metal]

Width: 7-1/4 in