Kohler Fairfax® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

K12265-4

Manufacturer Part #: 12265-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing for durability and reliability
  • Handles pre assembled on valves to simplify installation
  • Completes Fairfax® design solution with Kohler® accessories
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Fairfax®
Deck Plate Included
No
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday