Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
KOHLER

Fairfax® Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fairfax® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K12157-CP
  • Item #1789244
  • Manufacturer Part #12157-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Fairfax® faucets and accessories
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Fairfax®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/8 in
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-3/8 in
Width:
7 in