KOHLER

Fairfax® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

Part #K12157-BN  |  Manufacturer Part #12157-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Fairfax® faucets and accessories
  • Material: Solid brass

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Fairfax®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/8 in

Height: 4-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/2 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-3/8 in

Width: 7 in