Single Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Falling Water® Single Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Falling Water® Single Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KT197-CP
  • Item #1197618
  • Manufacturer Part #T197-CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Single-handle sink faucet trim for wall-mount installations
  • Flow rate: 1.2 gpm
  • Spout: 10-1/4"
  • Trim only: Requires valve to complete installation
  • Low-flow aerator option available (please see latest price book)
  • Fluid design lines for ease of cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Falling Water®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
Threaded
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Vessel Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
10-1/2 in
Spout Type:
Stationary
Trim Only:
No
WaterSense Labeled:
Yes
Width:
4 in