Kohler

Falling Water® Single Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

Part #KT197-BN  |  Manufacturer Part #T197-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-handle sink faucet trim for wall-mount installations
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Low-flow aerator option available (please see latest price book)
  • Spout: 10-1/4"
  • Trim only: Requires valve to complete installation
  • Flow rate: 1.2 gpm
  • Low-flow aerator option available (please see latest price book)
  • Trim only: Requires valve to complete installation

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Falling Water®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Threaded

Faucet Connection Size: 5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 8-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 10-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 10-1/2 in

Spout Reach: 10-1/4 in

Spout Type: Stationary

Trim Only: No

WaterSense Labeled: Yes

Width: 4 in

Frequently Purchased Together

+
+
+

This Item: Kohler Falling Water® Single Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel