19-1/4 x 16-1/4 in. Oval Drop-in Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Farmington® 19-1/4 x 16-1/4 in. Oval Drop-in Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Farmington® 19-1/4 x 16-1/4 in. Oval Drop-in Bathroom Sink in Biscuit

  • Fast #
  • Part #K2905-4-96
  • Item #188226
  • Manufacturer Part #2905-4-96
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oval basin
  • Overflow drain
  • Center faucet holes: 4"
  • Faucet not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Farmington®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
1-11/16 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Oval
Sink Bowl Size:
16 in x 11 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Type:
K2905-4-96
Width:
16-1/4 in