Drop-in Basin in Ice™ Grey
Farmington® Drop-in Basin in Ice™ Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval basin
- Overflow drain
- Center faucet holes: 8"
- The most popular Kohler® cast iron lavatory
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Farmington®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 11 in x 5 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/4 in x 16-1/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/4 in