KOHLER

Fast Response® 4,500 W Steam Adapter Kit in Vibrant Brushed Nickel

Part #K1737-BN  |  Manufacturer Part #1737-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with 5 kW, 7 kW, 9 kW, 11 kW, 13 kW, 15 kW Fast Response® steam generators
  • Allows steam to interface with DTV II
  • Includes steam head, temperature sensor and adapter to connect steam to DTV II

Specifications

Collection: Fast Response®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Height: 4 in

Length: 3-1/4 in

UL Listed: Yes

Watts: 4500

Width: 3/4 in