KOHLER

Fast Response® Tandem Steam Generator Control Kit in Polished Chrome

Part #K1698-CP  |  Manufacturer Part #1698-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A KOHLER steam generator allows you to enjoy the purifying benefits of steam, such as respiratory relief and cleansing the body of toxins and impurities, in a shower module or custom shower environment
  • Easy-to-install digital control panel
  • 20-minute safety shut-off
  • Quick connect RJ-12 cord and connector
  • Mounting arms and gasket
  • Adjustable temperature settings
  • Adjustable session settings
  • Digital clock
  • Thermostatic steam head with aromatherapy reservoir

Specifications

Collection: Fast Response®

Color Finish: Polished Chrome

Height: 4 in

Length: 3-1/4 in

Material: Metal

UL Listed: Yes

Width: 3/4 in