Kohler

Faucet Spray Assembly in White

Part #K1013837-0  |  Manufacturer Part #1013837-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Faucet Part Type: Spray Assembly

GSA Approved: No

IAPMO Listed: No

NSF Certified: No