0 items

Kohler Faucet Spray Assembly

K1013837

Color Finish

Starting at $131.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-690, K-692 Kitchen Sink Faucets
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday