KOHLER
Filler Strip in Felt Grey
Part #K99676-1WC | Item #4813127 | Manufacturer Part #99676-1WC
Product Details
- For use with Jacquard®, Damask®, Poplin®, Marabou® and Jute® vanities
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Solid wood and veneers
- Choice of two installation configurations offers flexibility for spacing
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: Jacquard®, Damask®, Poplin®, Marabou® and Jute® Vanities
CARB OTC LEED Compliant: No
Color Finish: Felt Grey
Color Finish Category: Greys
Depth: 1/2 in
Height: 34-1/2 in
IAPMO Listed: No
Material: [Solid Wood, Wood Veneer]
Width: 2 in