0 items

Kohler Filler Strip

K99676

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Choice of two installation configurations offers flexibility for spacing
  • For use with Jacquard®, Damask®, Poplin®, Marabou® and Jute® vanities
  • Solid wood and veneers

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Jacquard®, Damask®, Poplin®, Marabou® and Jute® Vanities
CARB OTC LEED Compliant
No
Color Finish
Felt Grey
Color Finish Category
Greys
Depth
1/2 in
Height
34-1/2 in
IAPMO Listed
No
Material
Solid Wood, Wood Veneer
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday