Fingertight 16.5 in. Long Hose White

Part #KGP73151-A  |  Item #3521271  |  Manufacturer Part #GP73151-A

$ 11.68 EACH

Length:

16-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 16 1/2" L
  • For widespread faucets
  • Used with Kohler two-handle widespread faucets prior to 2010
  • Not for use with UltraGlide valve

Specifications

ADA Compliant: No

Application: Bathroom

Color Finish: White

Color Finish Category: Whites

Depth: 6-19/20 in

Diameter: 3/4 in

Faucet Part Type: Hose

Length: 16-1/2 in

Material: Plastic

Type: KGP73151-A

WaterSense Labeled: No