27-3/4 in. Towel Bar in Vibrant Polished Nickel
Finial® 27-3/4 in. Towel Bar in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Finial® faucets and accessories
- Premium metal construction for durability
- Less supply
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Finial®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 2-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 27-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/8 in