Finial® 3-Hole with Double Lever Handle Bidet Faucet in Vibrant Brushed Bronze

Part #K316-4M-BV  |  Item #1686792  |  Manufacturer Part #316-4M-BV

$ 1,211.18 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish:
Vibrant® Brushed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Washerless ceramic valving resists debris and hard water buildup
  • Lever handles with insert options meet ADA requirements
  • Vertical spray
  • Fixture-mount transfer valve/vacuum breaker
  • Pop-up drain with 1-1/4" tailpiece
  • Flexible supply lines simplify installation on 8" - 16" centers

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in - 16 in

Collection: Finial®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: OD

Faucet Connection Size: 1-1/4 in

Faucet Height: 6-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 2.2 gpm

Handle Type: Lever

Height: 6-1/8 in

IAPMO Listed: No

Length: 2-1/8 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 6-1/8 in

Spout Reach: 2-1/4 in

Trim Only: No

WaterSense Labeled: No

Width: 5-1/2 in