KOHLER
Finial® 3-Hole with Double Lever Handle Bidet Faucet in Vibrant Polished Nickel
Part #K316-4M-SN | Item #1197702 | Manufacturer Part #316-4M-SN
Product Details
- Material: Solid brass
- Washerless ceramic valving resists debris and hard water buildup
- Lever handles with insert options meet ADA requirements
- Vertical spray
- Fixture-mount transfer valve/vacuum breaker
- Pop-up drain with 1-1/4" tailpiece
- Flexible supply lines simplify installation on 8" - 16" centers
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
Bidet Type: Vertical
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Quarter Turn Washerless Ceramic Disc
Center Size: 8 in - 16 in
Collection: Finial®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Faucet Connection: OD
Faucet Connection Size: 1-1/4 in
Faucet Height: 6-1/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]
Flow Rate: 2.2 gpm
Handle Type: Lever
Height: 6-1/8 in
IAPMO Listed: No
Length: 2-1/8 in
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Spout Height: 6-1/8 in
Spout Reach: 2-1/4 in
Trim Only: No
WaterSense Labeled: No
Width: 5-1/2 in