59-3/4 in. Frameless Pivot Shower Door in Brushed Nickel

You last purchased this on
 
KOHLER

Finial® 59-3/4 in. Frameless Pivot Shower Door in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Finial® 59-3/4 in. Frameless Pivot Shower Door in Brushed Nickel

  • Fast #
  • Part #K705741-L-NX
  • Item #3581232
  • Manufacturer Part #705741-L-NX
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Frameless 1/2" thick crystal clear tempered glass
  • Coordinates with Finial® Traditional faucets and accessories
  • Includes Kohler® K-705759 and Kohler® K-705762 glass, Kohler® K-705769 handle and Kohler® K-705766 hardware components
  • Can be installed to open to the left or right
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Finial®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
Glass Type:
Crystal Clear, Tempered
Height:
72-1/4 in
IAPMO Listed -:
No
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
59-3/4 in