Wall Mount Toilet Tissue Holder in Polished Chrome
Finial® Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Finial® Traditional faucets and accessories
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Finial®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/32 in
- Height:
- 2-7/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4-3/32 in
- Width:
- 4-1/8 in