1 Robe Hook in Polished Chrome

You last purchased this on
 
KOHLER

Finial® Traditional 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Finial® Traditional 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #K364-CP
  • Item #637355
  • Manufacturer Part #364-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Finial® Traditional faucets and accessories
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Finial® Traditional
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/16 in
Diameter:
2-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
4-3/16 in
Width:
4-1/4 in