Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold

You last purchased this on
 
KOHLER

Finial® Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Finial® Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold

  • Fast #
  • Part #KT343-4M-AF
  • Item #3067115
  • Manufacturer Part #T343-4M-AF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications
  • Quarter turn washerless ceramic disc valves
  • The Finial® traditional bathroom sink faucet achieves your vision of functional art for your bath or powder room
  • Flow rate: 1.2 gpm
  • Completes Finial® Traditional design solution with Kohler® fixtures and accessories
  • Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Finial®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Faucet Center Size:
9 in
Faucet Connection:
Compression
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-13/16 in
Spout Type:
High Arc
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8 in